PROSELECT®
38 in x 42 in x 2 in Equipment Pad Plastic
Part #PSCPE38422 | Item #4937550 | Manufacturer Part #EL3842-2
$113.97
EACH
Thickness:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 22
How to get it:
Product Details
- Uses stabilization pads, flanges and support ribs
- Injection molded
Documents
Specifications
Allowable Load: 479 lbs
Color Finish: Grey
Length: 38 in
MA Approved: No
Material: Plastic
Material Type: Polypropylene
Size: 38 in x 42 in x 2 in
Thickness: 2 in
WaterSense Labeled: No
Width: 42 in