• Cart

DESCRIPTION

  • Injection molded
  • Uses stabilization pads, flanges and support ribs

PROSELECT® 38 x 42 in. Equipment Pad

PSCPE3842

Height:

SPECIFICATIONS

Color Finish
Grey
Height
2 in
Length
38 in
Material
Plastic
Material Type
Polypropylene
Width
42 in

Starting at
$86.45
EACH
  • QUANTITY

DOCUMENTS