DESCRIPTION

  • All-steel construction
  • Average 75% free area
  • Firm, smooth surface
  • Rigid

PROSELECT® 4 in. Floor Return Air Grille in Brown

PSFRGBP

Width:

12 in

SPECIFICATIONS

Application
Residential
Color Finish
Brown
Length
4 in
Material
Steel
Width
12 in

Starting at
$27.15
EACH
  • QUANTITY

DOCUMENTS