DESCRIPTION

  • All parts other than stainless steel bolts shall be coated on all surfaces with an asphaltic
  • Asphaltic varnish conforms to AWWA C-104
  • Cast iron conforms to ASTM A-48, Grade 30B
  • Clean-out locking ring and cover: 8" x 4"
  • Stainless steel allen head bolt
  • This product is not rated for traffic

PROSELECT® 4 in. Sewer Cleanout Body & Cover

PSVBM1007SCSWR

Length:

SPECIFICATIONS

Length
8 in
Waterworks Application
Sewer

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS