4 in. x 100 ft. Wrap Tape
4 in. x 100 ft. Wrap Tape
Frequently Purchased Together
Product Details
- Rust preventer and UV inhibitor above and below ground
- Approved for use on all types of pipe including gas and oil pipe
- Non-corrosive and pressure-sensitive adhesive tape
- UPC certified
- Moisture resistant
- Commonly used to seal polywrap on water lines
Specifications
- ASTM:
- ASTM D-1000
- Application:
- Industrial
- CARB OTC LEED Compliant:
- No
- Length:
- 100 ft
- Size:
- 4 in x 100 ft
- Thickness:
- 10 mil
- UL Listed:
- No
- Width:
- 4 in