DESCRIPTION

  • All-steel welded construction
  • Foot-operated damper
  • Heavy gauge steel construction for floor use
  • Multi-angled fin setting

PROSELECT® 4 x 14 in. Floor Diffuser

PSFDP14

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Brown
Length
14 in
Material
Steel
Width
4 in

Starting at
$17.14
EACH
  • QUANTITY