DESCRIPTION

  • All-steel construction
  • Easy foot-operated damper
  • Heavy gauge steel construction for floor use
  • Made for high traffic areas
  • Multi-angle fin settings
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Proselect 4 x 14 in. Floor Diffuser Deluxe

PSDFDP14

Color Finish

 

SPECIFICATIONS

Color Finish
Brown
Length
14 in
Material
Steel
Width
4 in

Starting at
$33.95
EACH
  • QUANTITY

DOCUMENTS