4 X 14 Floor Regular BRWN
4 X 14 Floor Regular BRWN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Average 75% free area
- Rigid
- All-steel construction
- Foot-operated damper control
- Firm, smooth surface
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 14 in