PROSELECT®
4 x 1/4 in. Zinc Toggle Bolt with Wing
Part #PS000732EA | Item #4637500
$0.60
EACH
Length:
4 inProduct Details
Specifications
Length: 4 in
Material: Zinc
Width: 1/4 in
Part #PS000732EA | Item #4637500
Length:
4 inLength: 4 in
Material: Zinc
Width: 1/4 in