4 x 30 in. Residential Return Grille in Brown Steel
PSFRGB 4 x 30 in. Residential Return Grille in Brown Steel
Frequently Purchased Together
Product Details
- Average 75% free area
- Rigid faceplate provides firm, smooth surface
- Heavy gauge steel construction for floor use
Documents
Specifications
- Application:
- Residential
- Collection:
- PSFRGB
- Color Finish Name:
- Brown
- Duct Size:
- 4 in x 30 in
- Installation Type:
- Floor Mount
- Length:
- 30 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSFRGBP30
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 4 in