DESCRIPTION

  • All-steel construction
  • Average 75% free area
  • Firm, smooth surface
  • Rigid

Proselect 4 x 30 in. Floor Return Air Grille

PSFRGP30

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Brown
Length
4 in
Material
Steel
Width
30 in

Starting at
$65.67
EACH
  • QUANTITY

DOCUMENTS