4 in. Mechanical Joint Ductile Iron Retainer Gland
IMJG Series 4 in. Mechanical Joint Ductile Iron Retainer Gland
Frequently Purchased Together
Product Details
- T-head nuts and bolts and MJ gasket sold separately
- Mechanical joint gland used to seal the joint
Documents
Recommended Accessories
Specifications
- ANSI:
- ANSI A21.53, ANSI C153, ANSI C104, ANSI A24.1
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-153, AWWA A-2153, AWWA C-104, AWWA A-241
- Application:
- Waterworks, Mechanical Joint
- Clean Bagged:
- No
- Collection:
- IMJG Series
- Ductile Iron Class:
- C153
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No