DESCRIPTION

  • All-steel welded construction
  • Foot-operated damper
  • Heavy gauge steel construction for floor use
  • Multi-angled fin setting

PROSELECT® 4 x 8 in. Floor Diffuser

PSFDPX

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
8 in
Material
Steel
Width
4 in

Starting at
$10.19
EACH
  • QUANTITY

DOCUMENTS