DESCRIPTION

PROSELECT® 40 in. Grille Filter Grille in White Steel

PSFBFG2W4020

Length:

40 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Filter Grille Style
Grille
Length
40 in
Material
Steel
Width
20 in

Print

DOCUMENTS