DESCRIPTION

  • All-steel welded construction
  • Features 1/2" spaced fins at 40°
  • Removable face with concealed latches and hinges for easy installation and cleaning
  • Requires standard 1" thick disposable filters

PROSELECT® 40 x 20 in. Return Filter Grille 1/2 Fin White

PSFGW40

Width:

20 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
40 in
Material
Steel
Width
20 in

Starting at
$97.48
EACH
  • QUANTITY

DOCUMENTS