45 Ft. Lift Condensate Pump 440Gph 115V

You last purchased this on
 
PROSELECT®

45 Ft. Lift Condensate Pump 440Gph 115V

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

45 Ft. Lift Condensate Pump 440Gph 115V

  • Fast #
  • Part #PSCP45WS
  • Item #3571049
  • Manufacturer Part #553908
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One gallon tank capacity
  • Snap-action safety switch
  • Head capacity: 24'
  • UL/CSA listed
  • Has 6' power cord with 3 prong molded plug
  • ABS tank, volute and switch cover with galvanized steel tank cover and stainless steel shaft
  • With 3/8" (9.5mm) discharge copper tube
  • Thermal overload protection
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes, CSA C22.2 No. 108
Capacity:
1 gal
Cord Length:
6 ft
Discharge:
3/8 in
Flow Rate:
440 gph
Material:
Plastic
Type:
PSCP45WS
UL Listed:
UL 778
Volts:
115V
WaterSense Labeled:
No
Watts:
185 W