DESCRIPTION
- Fold-back design for efficiency
- For residential and light commercial use
- Low Watt Density
- Nickel-alloy sheathing for long life
- Optional accessories: Adapter kit: PSW12317
- Optional adapter kit used for installing screw-in flanged elements to four bolt flanged element openings
PROSELECT® 4500 W 1-3/8 low Watt Density Screw Element
PSW12325
Volts:
SPECIFICATIONS
- End Connection 1
- NPSM
- Material
- Nickel Alloy
- Volts
- 240V
- Watts
- 4500
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday