4.5kW 240V Low Density Water Heater Element (14 in.) with 1-3/8 in. Screw-In Thread
4.5kW 240V Low Density Water Heater Element (14 in.) with 1-3/8 in. Screw-In Thread
Frequently Purchased Together
Product Details
- Screw-in flange design
- For Duron heaters
- For high recovery heaters
- Incoloy
- Lifetime Limited Warranty
- For point of use & small tanks
- Includes attached anode
Specifications
- Application:
- Residential
- Connection Type:
- NPSM
- Element Style:
- Screw-in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 14 in
- MA Approved -:
- No
- Material:
- Nickel Alloy
- Number of Elements:
- 1
- Power Source:
- Electric
- Product Type:
- Heating Element
- Supply Pipe Connection Size:
- 1 in
- Volts:
- 240V
- WaterSense Labeled:
- No
- Watts:
- 4.5 kW