DESCRIPTION

  • 240VAC/4500W
  • Connection type: Universal flange
  • Fold-back design for efficiency
  • For residential and light commercial use
  • Includes gasket
  • Low Watt Density
  • Nickel-alloy sheathing for long life

PROSELECT® 4500 W Low Watt Density Flanged Element

PSW12304

Volts:

SPECIFICATIONS

End Connection 1
Universal Flange
Material
Nickel Alloy
Volts
240V
Watts
4500

Starting at
Call for Pricing
  • QUANTITY