4.5kW 240V Screw-In Low Density Water Heater Element (14 in.)
4.5kW 240V Screw-In Low Density Water Heater Element (14 in.)
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 480-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Low Watt Density
- For residential and light commercial use
- Factory Authorized Parts
- Optional adapter kit used for installing screw-in flanged elements to four bolt flanged element openings
- Optional accessories: Adapter kit: PSW12317
- Fold-back design for efficiency
- Nickel-alloy sheathing for long life
Recommended Accessories
Specifications
- Application:
- Residential
- Connection Type:
- NPSM
- Element Style:
- Screw-in
- Fitting Size 1:
- 1-3/8 in
- Fitting Sizes:
- 1-3/8 in
- Gasket Included:
- Yes
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Nickel Alloy
- Number of Elements:
- 1
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heating Element
- Smart Home Enabled:
- No
- Volts:
- 240V
- WaterSense Labeled:
- No
- Watts:
- 4.5 kW