4.5kW 240V Screw-In Water Heater Element
4.5kW 240V Screw-In Water Heater Element
-
Pick Up: 37 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Screw-in flange design
- For Duron heaters
- For high recovery heaters
- Incoloy
- Lifetime Limited Warranty
- For point of use & small tanks
- Includes attached anode
Specifications
- Application:
- Residential
- Connection Type:
- NPSM
- Element Style:
- Screw-in
- GSA Approved:
- No
- Gasket Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Nickel Alloy
- Number of Elements:
- 1
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heating Element
- Smart Home Enabled:
- No
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Volts:
- 240V
- WaterSense Labeled:
- No
- Watts:
- 4.5 kW