PROSELECT®

4.5kW 240V Water Heater Element

Part #PSW12323  |  Manufacturer Part #100108408

Volts:

240V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ultra Low Watt Density
  • Volts: 240 VAC
  • Connection type: Screw in
  • Best when water has high mineral content
  • Minimum tank diameter: 15"
  • Includes gasket
  • Genuine Armalloy Ripple Fold-back design
  • Lifetime warranty (check with local Ferguson Outlet for specific details)
  • Optional accessories: Adapter kit: PSW12317

Specifications

Element Style: Screw-in

End Connection 1: NPSM

End Connections: NPSM

Material: Nickel Alloy

Product Type: Water Heater Element

Type: PSW12323

Volts: 240V

Watts: 4.5