DESCRIPTION

  • 0.666" spaced fins at 45° angle
  • Aluminum construction

PROSELECT® 48 in. Aluminum Return Grille with Horizontal Blade

PSAH45W48

Width:

24 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
48 in
Material
Aluminum
Width
24 in

Starting at
$235.75
EACH
  • QUANTITY

DOCUMENTS