48 x 24 in. Commercial 1-way Return Grille in White Aluminum
48 x 24 in. Commercial 1-way Return Grille in White Aluminum
Frequently Purchased Together
Product Details
- Aluminum construction
- 0.666" spaced fins at 45° angle
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 48 in
- MA Approved -:
- No
- Material:
- Aluminum
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 24 in