DESCRIPTION

  • Asphaltic varnish coating conforms to AWWA C-104
  • For 4" to 12" valves
  • This product is not rated for traffic

Proselect 5-1/4 in. Valve Box Riser

IVBR514

Height:

SPECIFICATIONS

Depth
5-1/4 in
Diameter
5-1/4 in
Height
1 in
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS