DESCRIPTION

  • Adaptive recovery mode
  • Adjustable temperature differential(s)
  • Adjustable temperature set point limits
  • Filter check monitor
  • Large screen with bright blue backlight
  • Meets California Title 24 guidelines
  • Non-volatile memory retains user settings

PROSELECT® 5/2 Battery Operated Programmable Thermostat

PSTS21P52

Stages:

2H/1C

SPECIFICATIONS

Battery Size
AA
Configuration
Conventional
Depth
1-3/25 in
Height
3-18/25 in
Power Source
Battery, Electric, Hardwired
Programmability
Programmable
Stages
2H/1C
Touch Screen
No
Volts
18/24/30V
Width
4-3/4 in

Starting at
$75.48
EACH
  • QUANTITY