DESCRIPTION

  • Low carbon steel construction
  • Zinc plated

PROSELECT® ProSelect™ 5/8 in. Hex Head Cap Screw 8 Pack

PS00047

Length:

SPECIFICATIONS

ASTM Specifications
ASTM F-1941
Collection
ProSelect™
Color Finish
Zinc Plated
Drive Type
Hex
Grade
2
Length
1-1/4 in
Material
Carbon Steel
Package Quantity
Pack of 8
Screw Head
Hex Head
Thread Size
11 mm
Width
5/8 in

Starting at
$7.56
per PACK
  • QUANTITY

DOCUMENTS