520 x 3/4 in. Premium PTFE Pipe Threaded Tape
520 x 3/4 in. Premium PTFE Pipe Threaded Tape
Frequently Purchased Together
Product Details
- Dimensions: 520 in. x 3/4 in.
- ANSI Specifications: ANSI A112.18.1M
- Premium yellow PTFE pipe thread tape
Specifications
- Length:
- 520 in
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- PTFE Tape
- Width:
- 3/4 in