DESCRIPTION

  • Best when water has high mineral content
  • Connection type: Screw in
  • Genuine Armalloy Ripple Fold-back design
  • Includes gasket
  • Lifetime warranty (check with local Ferguson Outlet for specific details)
  • Minimum tank diameter: 15"
  • Optional accessories: Adapter kit: PSW12317
  • Ultra Low Watt Density
  • Volts: 240 VAC

PROSELECT® 5500 W 1-3/8 Ultra Low Watt Density Screw Element

PSW12324

Volts:

SPECIFICATIONS

End Connection 1
NPSM
Material
Nickel Alloy
Volts
240V
Watts
5500

Starting at
Call for Pricing
  • QUANTITY