DESCRIPTION

  • Fold-back design for efficiency
  • For residential and light commercial use
  • Low Watt Density
  • Nickel-alloy sheathing for long life
  • Optional accessories: Adapter kit: PSW12317
  • Optional adapter kit used for installing screw-in flanged elements to four bolt flanged element openings

Proselect® 5500 W Low Watt Density Screw Element

PSW12312

Volts:

SPECIFICATIONS

End Connection 1
NPSM
Material
Nickel Alloy
Volts
240V
Watts
5500

Starting at
Call for Pricing
  • QUANTITY