5/8 in. Thread Zinc G2 Hex Nut 10-Pack

This product has been replaced by

FNW® Carbon Steel Heavy Hex Nut 12 Pack
FNW® 5/8 in. Carbon Steel Heavy Hex Nut 12 Pack
Manufacturer Part #FNWHNG2Z58
You last purchased this on
 
PROSELECT®

5/8 in. Thread Zinc G2 Hex Nut 10-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FNW® Carbon Steel Heavy Hex Nut 12 Pack
FNW® 5/8 in. Carbon Steel Heavy Hex Nut 12 Pack
Manufacturer Part #FNWHNG2Z58
PROSELECT®

5/8 in. Thread Zinc G2 Hex Nut 10-Pack

  • Fast #
  • Part #PS000316
  • Item #4565952
  • Manufacturer Part #679348
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used to hold multiple objects together
  • Coarse thread
  • Hex nuts are fastened to bolts, threaded rod and studs
  • Requires Certification

Documents


Specifications

ASME:
ASME B18.2.2
ASTM:
ASTM F-1941
Coating:
Zinc Plated
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter - Inside 1:
5/8 in
Grade:
2
Material:
Carbon Steel
Package Quantity:
Pack of 10
Product Type:
Standard
Strength Rating:
90
Thread Size:
11 in
Weight:
1/10 lb