• Cart

DESCRIPTION

  • T-head bolts are used to fasten and hold mechanical joint connections
  • Unique T-head allows bolt to fit snug in cradle and provides holding power

PROSELECT® 5/8 x 3 in. MJ T-Head Nuts & Bolts

PSMJTHBNEM

Thread Length:

3

SPECIFICATIONS

ASTM Specifications
ASTM A-21.11
AWWA Specifications
AWWA A-21.53, AWWA C-111
Diameter
5/8 in
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Length
3 in
Material
Low Alloy Steel
Thread Length
3

$1.57
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS