DESCRIPTION

PROSELECT® 45 x 58 in. Equipment Pad

PSCPE4558

Height:

3 in

SPECIFICATIONS

Color Finish
Grey
Height
3 in
Length
45 in
Material
Plastic
Material Type
Polypropylene
Width
58 in

Starting at
$224.07
EACH
  • QUANTITY

DOCUMENTS