6 1/2 in. Wall Plate
6 1/2 in. Wall Plate
-
Pick Up: 12 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Overall Dimensions: 6-1/2 in. x 6-1/2 in.
- Thermostat wall plate
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3/20 in
- Length:
- 6-1/2 in
- MA Approved -:
- No
- Product Type:
- Wall Plate
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in