6-5/16 in. Universal Drip Pan, Chrome, 6-Pack (Ring Not Included)
6-5/16 in. Universal Drip Pan, Chrome, 6-Pack (Ring Not Included)
Product Details
- Construction Material: Steel
- Depth: 1 in.
- 6-5/16 in. Universal drip pan (less ring)
- Sold in packs of 6
Specifications
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1 in
- Diameter:
- 6-5/16 in
- GSA Approved:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 6
- Product Type:
- Drip Pan
- UL Listed:
- No
- WaterSense Labeled:
- No