85W 115V 1.6A 1/35 hp 135 gph Condensate Pump with Safety Switch and Tubing
This product has been replaced by
Manufacturer Part #PSCPV320WS20T
85W 115V 1.6A 1/35 hp 135 gph Condensate Pump with Safety Switch and Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic snap-action safety switch
- ABS tank, motor cover, and volute with stainless steel shaft
- Provides 1/2 gal rustproof ABS tank capacity
- Includes 20' (6.1 m) of 3/8" ID (9.5mm) clear tubing
- Rated for water temperature up to 140°F
- Thermal overload protection
- Reversible tank cover with 3 inlet drain holes for flexible installation
- Removable 3/8" (9.5mm) barbed check valve
- Includes 20 ft x 3/8" outlet tube
- Power cord is 6' long with 3 prong molded plug
Specifications
- AMP:
- 1.6
- ANSI:
- ANSI 61
- BTU:
- 2304000
- Capacity:
- 0.45 gal
- Decibel Rating (dB):
- 44 dB
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 135 gph
- Height:
- 5-9/32 in
- Horsepower:
- 1/35 hp
- Length:
- 11-7/32 in
- Lift Capacity:
- 20 ton (short)
- MBH:
- 2304
- Maximum Feet of Head:
- 21
- Origin:
- Global
- Power Source:
- Electric
- Pump Mounting:
- Wall Mount
- Temperature Range:
- Up to 140 Deg F
- Tonnage:
- 192 Tons
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 85 W
- Weight:
- 4.1 lb
- Width:
- 5-21/32 in