6 ft. 115V 1/50 hp ABS Lift Condensate Pump with Tubing and Switch

Part #PSCPV215WS20T  |  Item #7627293  |  Manufacturer Part #PSCPV215WS20T

$105.61 EACH

Horsepower:

1/50 hp
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Provides 1/2 gal rustproof ABS tank capacity
  • Automatic snap-action safety switch
  • ABS tank, motor cover, and volute with stainless steel shaft
  • Removable 3/8" (9.5mm) barbed check valve
  • Reversible tank cover with 3 inlet drain holes for flexible installation
  • Rated for water temperature up to 140°F
  • Thermal overload protection
  • Includes 20' (6.1 m) of 3/8" ID (9.5mm) clear tubing
  • Power cord is 6' long with 3 prong molded plug
  • Includes 20 ft x 3/8" outlet tube

Specifications

AMP: 1

ANSI Specifications: ANSI 61

Application: Residential

Automatic Shut-Off: No

CSA Certified: [Yes, CSA C22.2 No. 108]

Cable Length ft : 81 in

Capacity: 0.5 gal

Cord Length: 6 ft

Cover Included: Yes

Decibel Rating dB : 44 dB

Discharge: 3/8 in

Flow Rate: 28 gph

Height: 5-9/32 in

Horsepower: 1/50 hp

Impeller: Nylon

Installation Type: [Wall Mount, Base Mount]

Length: 11-7/32 in

Material: Plastic

Material Type: ABS

Maximum Feet of Head: 16

Maximum Temperature: 140

Minimum Temperature: 33

Origin: Global

Pipe Tubing Size: 3/8 in

Power Source: Electric

Product Type: Condensate Pump

Pump Body Material: Thermoplastic

Pump Mounting: Wall Mount

Temperature Range: Up to 140 Deg F

Turn On Turn Off Levels: Turn-off 15 ft

Type: PSCP15WS20T

UL Listed: Yes

VAC at 60 Hz: 115

Volts: 115V

WaterSense Labeled: No

Watts: 60

Weight: 4.1

Width: 5-21/32 in