DESCRIPTION

  • Aluminum construction
  • Constructed with an extruded aluminum border and airfoil deflection blades
  • OBW - with opposed blade damper

PROSELECT® 6 in. Aluminum Adjustable Face Register in White

PSAVHOBWUU

Width:

6 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
6 in
Material
Aluminum
Width
6 in

Starting at
$53.13
EACH
  • QUANTITY

DOCUMENTS