DESCRIPTION

  • Adjustable curved blades
  • Aluminum construction
  • For both sidewall and ceiling applications
  • Multi-shutter damper
  • One-way air pattern

PROSELECT® 6 in. Aluminum Ceiling/Sidewall Register in White

PSA1CWU

Width:

6 in

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
1-way
Length
6 in
Material
Aluminum
Width
6 in

Starting at
$36.3
EACH
  • QUANTITY

DOCUMENTS