DESCRIPTION

  • Asphaltic varnish conforms to AWWA C-104
  • Cast iron conforms to ASTM A-48, Grade 30B
  • Measures 5-1/4" OD x 6" deep
  • This product is not rated for traffic
  • With ribbed skirt

PROSELECT® 6 in. Cast Iron Valve Box Lid with Socket

IVBLID6RIBSKT

Diameter:

SPECIFICATIONS

Diameter
5-1/4 in
Length
6 in
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS