6 in. Drip Pan Bowl, Black, 6-Pack

You last purchased this on
 
PROSELECT®

6 in. Drip Pan Bowl, Black, 6-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

6 in. Drip Pan Bowl, Black, 6-Pack

  • Fast #
  • Part #PS3040205
  • Item #7222968
  • Manufacturer Part #3040-205
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made in the USA
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Universal
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
6 in
GSA Approved:
No
MA Approved -:
No
NSF Certified:
No
Package Quantity:
Pack of 6
Product Type:
Drip Pan
UL Listed:
No
WaterSense Labeled:
No