DESCRIPTION

  • Engineered polymer construction
  • For heating or cooling applications
  • Four-way air pattern
  • Multi-shutter damper

PROSELECT® 6 in. Plastic Ceiling/Sidewall Register in White

PSP4WWU

Width:

6 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
4-way
Length
6 in
Material
Plastic
Material Type
Polymer
Width
6 in

Starting at
$11.21
EACH
  • QUANTITY

DOCUMENTS