DESCRIPTION

  • All-steel construction
  • Concentric rings deflect air stream 360°

Proselect 6 in. Round Ceiling Diffuser

PSRCDU

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Diameter
6 in
Material
Steel

Starting at
$23.1
EACH
  • QUANTITY