DESCRIPTION

  • Horizontal multi-shutter damper
  • Vertical adjustable face bars

PROSELECT® 6 in. Vertical Blade Supply Register

PSVAFWU

Width:

6 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
6 in
Material
Steel
Width
6 in

Starting at
$23.49
EACH
  • QUANTITY

DOCUMENTS