DESCRIPTION

  • All-steel welded construction
  • Foot-operated damper
  • Heavy gauge steel construction for floor use
  • Multi-angled fin setting

PROSELECT® 6 x 10 in. Floor Diffuser

PSFDU10

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
10 in
Material
Steel
Width
6 in

Starting at
$20.58
EACH
  • QUANTITY