DESCRIPTION

  • All-steel construction
  • Easy foot-operated damper
  • Heavy gauge steel construction for floor use
  • Made for high traffic areas
  • Multi-angle fin settings

PROSELECT® 6 x 12 in. Floor Diffuser Deluxe

PSDFDU12

Color Finish

 

SPECIFICATIONS

Color Finish
Brown
Length
12 in
Material
Steel
Width
6 in

Starting at
$34.65
EACH
  • QUANTITY

DOCUMENTS