DESCRIPTION

  • All-steel welded construction
  • Foot-operated damper
  • Heavy gauge steel construction for floor use
  • Multi-angled fin setting

Proselect® 6 x 12 in. Floor Diffuser

PSFDU12

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
12 in
Material
Steel
Width
6 in

Starting at
$21.56
EACH
  • QUANTITY