DESCRIPTION

  • All-steel construction
  • Easy foot-operated damper
  • Heavy gauge steel construction for floor use
  • Made for high traffic areas
  • Multi-angle fin settings

PROSELECT® 6 X 14 in. Floor Diffuser Deluxe

PSDFDWU14

Color Finish

 

SPECIFICATIONS

Color Finish
White
Length
14 in
Material
Steel
Width
6 in

Starting at
$58.16
EACH
  • QUANTITY

DOCUMENTS