DESCRIPTION

  • All-steel construction
  • Average 75% free area
  • Firm, smooth surface
  • Rigid

PROSELECT® 6 x 14 in. Floor Return Air Grille

PSFRGU14

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Brown
Length
6 in
Material
Steel
Width
14 in

Starting at
$36.97
EACH
  • QUANTITY

DOCUMENTS