This product requires certification to purchase.

6 x 14 in. Residential Ceiling & Sidewall Register in White 1-way

You last purchased this on
 
PROSELECT®

6 x 14 in. Residential Ceiling & Sidewall Register in White 1-way

  • Fast #
  • Part #PS1CWML14U
  • Item #7233782
  • Manufacturer Part #PS1CWML14U
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

6 x 14 in. Residential Ceiling & Sidewall Register in White 1-way

  • Fast #
  • Part #PS1CWML14U
  • Item #7233782
  • Manufacturer Part #PS1CWML14U
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stamped steel sidewall or ceiling register
  • Insert Dimensions: 14 in. x 6 in.
  • 1/2 in. spaced fins at 40 degrees
  • One-way air pattern
  • Screws included
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
1-way
Length:
6 in
Width:
14 in